Shop All Cable Ties
Dolphin Components
26" L Extra Heavy Duty Cable Tie PK 10
Mfr # DC-316SS26-450X
Zoro # G7903716
product price: $59.89
/pk 10, $5.99/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 450 lb.
- Width - Cable Tie 0.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Components
- MFR # DC-316SS26-450X
- Zoro # G7903716
- UPC # 071098325030
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 26" |
Width | 0.47" |
Width - Cable Tie | 0.47" |
Max. Bundle Dia. | 8.00" |
Approximate Length - Cable Tie | 26" |
Length - Cable Tie | 26.00" |
Nominal Length | 26 in |
Actual Length | 26 in |
Nominal Max. Bundle Dia. | 8 in |
Description
Cable Tie, Standard, Actual Length 26 in, Width 0.47 in, Nominal Length 26 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 450 lb, Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 8 in, Temp. Range 0 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 1/2 IN RIGID STEEL CONDUIT LOCKNUT 2/ (96195)
- CABLOFIL Wire Mesh Cable Tray, 8x2In, 10 Ft (CF54/200EZ)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.70A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7/10-R)
- ELESA Mechanical position Indicators, DD51-FN-0100-D-C2 F.14-SST (DD51)
- DOLPHIN COMPONENTS 20" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS20-450X)
- DOLPHIN COMPONENTS 5" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS5-250X)
- DOLPHIN COMPONENTS 18" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS18-800X)
- DOLPHIN COMPONENTS 0.59" Cable Tie NAT PK 1000 (DC-LPM-2)
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- Dolphin Components Cable Ties