Shop All Cable Ties
Dolphin Components
0.89" Cable Tie NAT PK 1000
Mfr # DC-LPM-4
Zoro # G8065486
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.89"
- Color natural
- Tensile Strength 18 lb. to 120 lb.
- Material Nylon
- Standards UL Listed, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolphin Components
- MFR # DC-LPM-4
- Zoro # G8065486
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 0.89" |
Width | 0.62" |
Size | 0.89 in L x 0.62 in W x 0.37 in H |
Screw Mount Hole Size | #10 |
Height | 0.37 in |
Slot Width | 0.34 in |
Slot Height | 0.13 in |
Length (Straight Wireway) | 0.89 in |
Details
Color | natural |
Item | Cable Tie Holder |
Tensile Strength | 18 lb. to 120 lb. |
Material | Nylon |
Standards | UL Listed, RoHS Compliant |
Tensile Strength - Cable Tie | 120 lb |
Basic Material | Plastic |
Material of Construction | Nylon |
For Use With | Cable Tie Sizes 4" to 21", Screw Size #10 |
Mounting Method | Screw |
Metal Detectable | No |
UL Type | 2 |
Flame Retardant | No |
Number of Entries | 2 |
Screw Mount Style | Saddle |
Description
Saddle Cable Tie Base, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.34 in, Slot Height 0.13 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.89 in, Width 0.62 in, Height 0.37 in, 0.89 in L x 0.62 in W x 0.37 in H, Flame Retardant No, Metal Detectable No, For Use With Cable Tie Sizes 4 in to 21 in, Screw Mount Hole Size #10, Standards RoHS Compliant, UL Listed, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Liquid Tight Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, PVC, Gray, G Series (G1050)
- EATON Cutler-Hammer Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW2)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount, PP-wires 5X0.34 1m (7000-13561-9720100)
- DOLPHIN COMPONENTS 0.59" Cable Tie NAT PK 1000 (DC-LPM-2)
- DOLPHIN COMPONENTS 18" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS18-800X)
- DOLPHIN COMPONENTS 5" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS5-250X)
- DOLPHIN COMPONENTS 20" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS20-450X)
- DOLPHIN COMPONENTS 26" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS26-450X)
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- PRO TIE CABLE TIES 14.5 HD BLK, 100PK (B14HD100)
- Dolphin Components Cable Ties