Shop All Automotive Battery Chargers
Dolphin Charger
PROLITE Series Dolphin Battery Charger - 12V, 25A, 110/220VAC - 3 Outputs
Mfr # 99225
Zoro # G411928976
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Charger
- MFR # 99225
- Zoro # G411928976
- UPC # 786142992259
- Country of Origin France
- Category Automotive Battery Chargers
Description
PROLITE Series Dolphin Battery Charger - 12V, 25A, 110/220VAC - 3 Outputs Dolphin Chargers are known as a yacht-quality product that is professionally designed and manufactured in Europe with the latest components to be more efficient and reliable than the competition. In 2019, Dolphin set out to create this line of small, water-resistant chargers with the same philosophy for the outboard and gasoline boat markets. The PROLITE chargers are smaller, lighter, and more efficient than the competition and boast the latest in connectivity with a standard Bluetooth interface. Features:The Dolphin Connect App iOS and Android will allow you to monitor and control your charger from your mobile device Automatically senses and distributes 100% of available charging amps to any one bank or combination of all banks 40% smaller and 50% lighter than most competitors Includes 6 ft. AC and DC cables and fusing 25 amp has 3 outputs IP 65 water resistant ISO-certified 8846 for use in gasoline boats Works with any battery technology on the market Will charge from 0 VDC Bluetooth interface Simple installation 92% Super efficient 12V - 25A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Windshield and Glass Sealant Windshield Saver Paste 0.75 oz (2100)
- GOLD EAGLE Gold Eagle 22207 STA-BIL Fuel Stabilizer - 16 oz. (22207)
- GPD Evaporators, 4711423 (4711423)
- PRONTO 1985-86 Ford Air Filter, Pa57 (PA57)
- NOCO Battery Charger, Charging/Maintaining, Auto On/Off, 8.8 ft Cable L, 10 A at 12V/10 A at 6V (GENIUS10)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger, 6/12V 70/62/2A, Agm, 265 Amp Cranking (6009AGM)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/35A, Automatic (6006AGM)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 12A, 6V/12V, 3A Maintain, Digital Display, LED Indicators. (SC1393)
- TOPDON Tornado90000 cuttingedge smart charger and stable power supply (T90000)
- Dolphin Charger Automotive Battery Chargers