Shop All Automotive Battery Chargers
Dolphin Charger
Pro Series Dolphin Battery Charger - 12V, 90A, 110/220VAC - 50/60Hz
Mfr # 99501
Zoro # G511897295
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Charger
- MFR # 99501
- Zoro # G511897295
- UPC # 786142995014
- Country of Origin France
- Category Automotive Battery Chargers
Description
Pro Series Dolphin Battery Charger - 12V, 90A, 110/220VAC - 50/60Hz The Dolphin Series of battery chargers has always been recognized for its outstanding quality. Due to production on a wide scale, Dolphin is able to offer high-quality, truly international battery chargers at a reasonable price. The Pro Range, which allows battery banks of up to 1000 amps to be charged, can be equipped with an optional touch-view touchscreen. It provides an intuitive display of measurements as well as charging phases boost, absorption, and float, the allocated available power, and possible operating faults. The Pro range is equipped with communication via CAN bus, which means it can be used professionally in all land and industrial energy management sectors. Features:12V-90A Dolphin Pro All Dolphin Battery Chargers and accessories are CE-marked and manufactured to UL and ABYC specifications The Pro Touch Range features a built-in TouchView remote in place of the standard display panel on the Pro chargers The Touchview control panel gives the user more information and control of the charger functions LED Display for programming and monitoring functions Temperature sensor for battery compensation Switch mode technology and a three-stage charging design with a power supply Modern, lightweight, and compact design with white aluminum powder-coated casing 4 screw simple install with easy access removable panel ISO 9002-certified manufacturing plant Three-Stage Charging Curve Bulk Stage: A high current is sent to the battery until it reaches approximately 80% of its full charge. Absorption Stage: The voltage level is maintained and the current is reduced until the battery is 100% charged. Float Stage: Voltage and current are reduced to maintain the battery. Float gives what the battery requires.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V, Plate Mack (8607206)
- GROTE Micro2 Fuse, 15A, PK5 (82-ANT-15A)
- ATTWOOD MARINE 1-Mile Deck Mount, Bi-Color Red/Green Combo Sidelight-12V-SS Housing (66318-7)
- A & I PRODUCTS Glass, Rear - Sliding 41.5" x34" x2" (A-AR87997)
- INTEGRATED SUPPLY NETWORK Makita 7.2/18V Universal Battery Charger (DC1804)
- ILC Replacement for Club CAR Precedent 2004-2014 Round 3 PIN Plug Battery Charger (WX-SL22-7)
- NOCO Battery Charger, 25 A Input, 6 ft L Cable (GENIUSPRO25)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63150)
- TOPDON Tornado90000 cuttingedge smart charger and stable power supply (T90000)
- SCHUMACHER ELECTRIC 2.4W Solar Battery Charger & Maintainer (SHM-SP-200)
- INTEGRATED SUPPLY NETWORK Clore 6/12V 20/10/2A Solar Pro-Logix Battery Charger - PL2320 (PL2320)
- Dolphin Charger Automotive Battery Chargers