Shop All Automotive Battery Chargers
Dolphin Charger
Premium Series Dolphin Battery Charger - 12V, 40A, 110/220VAC - 3 Outputs
Mfr # 99030
Zoro # G311897297
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolphin Charger
- MFR # 99030
- Zoro # G311897297
- UPC # 786142990309
- Country of Origin France
- Category Automotive Battery Chargers
Description
Premium Series Dolphin Battery Charger - 12V, 40A, 110/220VAC - 3 Outputs The Premium range of chargers is perfect for most of today's battery technologies, with a load capacity of up to 400 amps at 12V. These compact chargers are ideally suited to recharging batteries in light vehicles, ambulances, repair vehicles, and motorhomes. The Premium charger is perfect for workshops, pleasure boats, computer cabinets, and starter batteries for gen-sets. The robust compact housing is lighter and easier to install than ever thanks to better mounting design and electrical speed connections. Outstanding features include the latest battery charging technology and a new charging program for lithium-ion-iron-phosphate batteries. These chargers come in a nice package, making them ideal for retailers. Features:12V, 40A Digital management with up-to-date RISC micro-controller 4 charging programs, including one for Lithium-Ion-Iron-Phosphate with integrated BMS. Charging program selection by internal dip switch. Automatic weekly equalization for all charging programs Thanks to the Winsta Wago and Phoenix contact connectors, wiring and connections are easy and user-friendly. 3 completely isolated battery outputs. Manual Night Mode Silent – fan turned off by push-button is included with 12V-40A and 24V-20A Automatic 115/230V switch-over Touchview controller connection 12V-60A and 24V-30A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FILTER MART F74004K6B Replacement/Interchange Spin-On Filter (MF0058049)
- GROTE Bullet Connector, 12-10 Ga, .195", PK100 (83-2560)
- BALDWIN FILTERS Fuel/Water Separator W/Drain (BF7591-D)
- LINCOLN Silverline Elite Hand Vacuum / Pressure Pump Automotive Kit (MV8500)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63150)
- NOCO Battery Charger, 4 A Input, 6.2 ft L Cable (GENIUS2X2)
- DUAL PRO Professional Series Battery Charger - 15A - 1-Bank - 12V (PS1)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger, 6/12V 70/62/2A, Agm, 265 Amp Cranking (6009AGM)
- INTEGRATED SUPPLY NETWORK Schumacher Electric 2A Powersport Charger/Maintainer (SP1296)
- ILC Replacement for Kawasaki Kvf750-b Brute Force 750 4X4 750cc ATV Charger (WW-FEUU-2)
- ILC Replacement for Vespa Lx150 150cc Scooter Charger (LX150 150CC SCOOTER)
- Dolphin Charger Automotive Battery Chargers