Shop All Radios
Dolphin Audio
R-100C DSP 10-Watt Portable 3-Band Emergency AM/FM/Weatherband Bluetooth Radio Yellow
Mfr # R-100CYEL
Zoro # G510029512
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dolphin Audio
- MFR # R-100CYEL
- Zoro # G510029512
- UPC # 810059431119
- Country of Origin China
- Category Radios
Description
The Yellow DSP Emergency Radio from Dolphin Audio is a must-have for any home or travel use thanks to its built-in AM, FM, and weather band tuner. This emergency radio features 4-way power options to keep you up to date with the latest news and alerts. The built-in rechargeable battery offers hours of use. And if you need more power, simply use the hand crank or solar panel options! There is also a backup battery compartment for 3 AAA batteries batteries not included to keep the radio going. Need to charge your smartphone? No problem, because it can also act as a power bank. Simply connect your device to the emergency radio to charge! There's also a built-in flashlight and reading light. This is the ideal addition to any camping trip or RV.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT SURVIVOR LED ORANGE 120/DC/SC (SR90503)
- MOTOROLA Motorola Solutions PMNN4489B IMPRES 2900 mAh Li-Ion battery for XPR Series Portable Radios (PMNN4489)
- MOTOROLA Motorola Solutions RAN4031A RDX WHIP UHF ANTENNA (4 WATT) for use RDU4100 & RDU4160d Portable Radios (RAN4031)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery for Wheel Horse Raider 12 Tractor - 2 Pack (ML55-12MP241013941)
- MONOPRICE Premium Bluetooth 5 Transmitter & Receiver with aptx HD_ aptX_ aptX Lo (38071)
- COMPUCESSORY Stereo Headset W/ Volume Control, Stereo (CCS15153)
- AUDIOBOX Rechargeable Solar Radio With Bluetooth (RX-5BT)
- MILWAUKEE TOOL M12 12V Cordless Radio W/Charger (ML2951-20)
- SOLIS Bluetooth/Wi-Fi Wireless Clock with Google Voice Assistant built-in (SO-2000)
- INNOVATIVE TECHNOLOGY Victrola Portable Vintage Turntable, BK (VSC-550-BLK)
- FIVEGEARS 12 in. Red 8 Gauge 60 amp Maxi Fuse Holder Bulk (FI981590)
- Dolphin Audio Radios