Shop All Bluetooth & Smart Speakers
Dolphin Audio
Dolphin Audio SP-10RBT Rechargeable Party Speaker
Mfr # SP-10RBT
Zoro # G504069654
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolphin Audio
- MFR # SP-10RBT
- Zoro # G504069654
- UPC # 850006218097
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold.
Features- Remote Control
- AC Adaptor
- Wired Microphone
- 10" Woofer
- Piezoelectric Tweeter
- USB Drive Mp3 Player
- Micro SD Card Mp3 Player
- FM Scan Radio, 3.5mm Auxiliary
- One 1/4" Microphone Jack
- Volume and Echo Controls
- 1800 mAh Lithium Battery
- 7-Color Woofer Lights
- Can be switched on or off
- Digital Equalizer
- Volume, Bass, Treble Control
- LCD Display
- Material: ABS Plastic
- Portability: Trolley Handle and Wheels
- Watts: 2100W
- Dimension: 17.5" x 11" x 9"
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKJ3)
- ROCSTOR Usb 3.0 To 2.5 Sata Iii Hdd Adapter Cabl (Y10A227-B1)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Electric Wheelchair Jet 3 Ultra (MAX3496943)
- VIVOTEK Adaptor plate for 4" electrical octagon box &single gang box (AM-51D)
- DOLPHIN AUDIO Portable 40-Watt-Continous-Power Bluetooth Speaker with Lights and Microphone (KP-80)
- DOLPHIN AUDIO Portable 2,000-Watt-Peak-Power Bluetooth Party Speaker with Lights, Microphone, and Shoulder Strap (SP-2600RBT)
- DOLPHIN AUDIO SPB-8X Splashproof Portable Bluetooth Speaker with Built-in Phone Holder and Speakerphone Black (SPB-8X BLK)
- DOLPHIN AUDIO Dolphin Audio DR-20 Dolphin Audio Portable Bluetooth Speaker; Black (DR-20)
- DOLPHIN AUDIO 10-Inch Dual Rechargeable Party Speaker (SP2100-RBT)
- JENSEN AUDIO Bluetooth Speaker with Color Changing LED Lamp (SMPS-560)
- SWAY Minioke LED Go Bluetooth Karaoke Speaker Black (SWAY-MINIOKE-LEDGO)
- Dolphin Audio Bluetooth & Smart Speakers