Shop All Fruit Cups, Applesauce and Fruit Snacks
Dole
Fruit in Gel Cups, Mandarins/Orange, Peaches/Strawberry, 4.3 oz, PK16
Mfr # 24824
Zoro # G600929241
product price: $43.99
/pk 16, $2.75/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Contains Nuts
- Weight 5.5 lbs
- Capacity 4.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dole
- MFR # 24824
- Zoro # G600929241
- Country of Origin United States
- Category Fruit Cups, Applesauce and Fruit Snacks
Details
Standards | Contains Nuts |
Weight | 5.5 lbs |
Capacity | 4.3 oz |
Description
Made with all-natural fruit and juice, Dole Fruit in Gel Cups are a deliciously sweet way to enjoy a healthy snack. Only 100 calories and rich in vitamin C. Great for packing in a lunch for school or summer camp, and just as good stored in the office fridge for when a craving hits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANETS Hi Limit Lchmo5030 Switch (PP10084)
- RUBBERMAID Cone, Safety, Pop-Up, 20" For - Part# Rbmdfg9S0000Yel (RBMDFG9S0000YEL)
- VULCAN HART Element, 120V 1500W (00-960564)
- PROLINE PRODUCTS Overtime Sugar-free electrolyte Powder Pouches that mix 2.5 gallons of drinks, 35/Case (60-POUCH)
- DOLE Dole In Light Syrup Tidbit Pineapple 81 oz. Bag, PK6 (00567)
- DOLE Dole In Juice Slice Tropical Fruit 7 oz. Can, PK12 (79088)
- DOLE Dole Peaches Sliced In Juice 7 oz. Container, PK12 (71966)
- DOLE Dole Mandarin In Juice Fruit Bowl 4 oz. Cup, PK36 (04208)
- DOLE Dole Pineapple Tidbits In Juice 4 oz. Tub, PK36 (00419)
- DOLE Dole In Fruit Juice Tropical Fruit Salad 81 oz. Bag, PK6 (09097)
- AMAZIN RAISIN Raisin Strawberry 1.3 oz., PK250 (AA03A0A3E0)
- Dole Snacks & Sweets