Shop All Bedspreads and Comforters
Dolce Mela
Dolce Mela - White Cheetahs Twin Size 4 Pieces Duvet Cover Set Animal Themed Luxury Bedding Set DM431T
Mfr # DM431T
Zoro # G503679045
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolce Mela
- MFR # DM431T
- Zoro # G503679045
- UPC # 8171460117354
- Country of Origin China
- Category Bedspreads and Comforters
Description
Give a stylish makeover to your bedroom with this animal themed bedding featuring white cheetahs on a modern black and white setting with red stripe accents.
Dolce Mela bedding sets are crafted with State of the Art reactive printing plates, natural plant dyes and exclusive centered art designs with vibrant long lasting colors.
These fine bedding sets and their unique gift packaging make a great choice for housewarming or bridal shower gift.
4 Pieces Luxury Duvet Cover Set, Bed in a Box with Reversible Design.
Fits extra long twin size mattress up to 16 inches tall.
Set includes: 1 Fitted bed sheet, 1 Duvet Cover, 1 Pillow case and 1 Pillow Sham.
Hidden plastic snaps at the foot of the duvet cover make it easy to insert your quilt.
Designed for exceptional softness and comfort with 100% Cotton at 300 TC.
Modern dyeing technology for excellent brightness and long lasting colors.
The complete bedding set comes in an elegant gift box and a Dolce Mela gift bag.
Machine Washable: Normal w Cool Water - NO BLEACH - Tumble Dry.
Package Content and Sizes in Inches:
1 Fitted Sheet 38 x 80 x 16 deep
1 Duvet Cover 68 x 90
1 Pillow Case 20 x 30
1 Pillow Sham 20 x 30 + 2 inch flange
NOTE: The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Dolce Mela bedding sets are crafted with State of the Art reactive printing plates, natural plant dyes and exclusive centered art designs with vibrant long lasting colors.
These fine bedding sets and their unique gift packaging make a great choice for housewarming or bridal shower gift.
4 Pieces Luxury Duvet Cover Set, Bed in a Box with Reversible Design.
Fits extra long twin size mattress up to 16 inches tall.
Set includes: 1 Fitted bed sheet, 1 Duvet Cover, 1 Pillow case and 1 Pillow Sham.
Hidden plastic snaps at the foot of the duvet cover make it easy to insert your quilt.
Designed for exceptional softness and comfort with 100% Cotton at 300 TC.
Modern dyeing technology for excellent brightness and long lasting colors.
The complete bedding set comes in an elegant gift box and a Dolce Mela gift bag.
Machine Washable: Normal w Cool Water - NO BLEACH - Tumble Dry.
Package Content and Sizes in Inches:
1 Fitted Sheet 38 x 80 x 16 deep
1 Duvet Cover 68 x 90
1 Pillow Case 20 x 30
1 Pillow Sham 20 x 30 + 2 inch flange
NOTE: The digital images we display have the most accurate color possible. However, due to differences in computer monitors, we cannot be responsible for variations in color between the actual product and your screen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- TRADEMARK FINE ART Marcia Baldwin 'Koi Koi And Lily' Canvas Art, 24x32 (ALI34661-C2432GG)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- HASTINGS HOME 3-piece Quilt Bed Set, Reversible Microfiber Bedding with Shams, Evelyn Embossed (Pink Rose, King) (721689SPW)
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- INFINITI LuxRevers Coverlet 104x96 Kg, Kiwi (9025073-KW)
- ROYAL LUXE Oversized Damask Stripe Down & Feather Comforter, Aqua, King (011864)
- DMI Bed Wedge, Wht, 24inLx12inH (802-8028-1900)
- Dolce Mela Bedspreads and Comforters