Shop All Drapes & Curtains
Dolce Mela
Dolce Mela DMC723 Cologne - Sheer Curtain Panel; White - Tall
Mfr # DMC723
Zoro # G204028241
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolce Mela
- MFR # DMC723
- Zoro # G204028241
- UPC # 8171460151532
- Country of Origin China
- Category Drapes & Curtains
Description
Decorate every window with style and sophistication with these luxury sheer panel curtains featuring floral leaf patters with embroidery appearance on pure white material. These unique curtains create an at most modern decor and privacy without blocking outside light.
Features- Fits perfect in 9-10 ft high ceiling rooms and can be tailored to lesser height
- Easy to hang with any standard or decorative curtain rod up to 15 inch (4 cm) in diameter
- Preinstalled stainless steel silver color grommet rings eliminate the need for hooks
- The panels come with weight ban along the bottom to keep them straight to the floor
- Washing Care - Machine Wash in cold water, gentle cycle, do not bleach, tumble dry
- Color: White
- Design: Cologne
- Fabric Type: Polyster
- Size: Tall
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Screw, 218755504 (218755504)
- BOSS Mesh Task Chair, Adjustable, Black (B6566-BK)
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- TRADEMARK FINE ART Rousseau 'Carnival Evening' Canvas Art, 35x47 (AA01808-C3547GG)
- DOLCE MELA Window Sheer Polyester Curtains Panel - Larissa (DMC482)
- RICARDO Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel (04414-70-108-91)
- LOVELYHOME 26 x 59 in. Static Cling Window Film; Frost (LO103219)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- ACHIM IMPORTING Achim SUPN84TN12 Sutton Panel 52 in. x 84 in. (SUPN84TN12)
- RICARDO Ricardo Provence Tier Pair Window Valance (04428-30-036-55)
- Dolce Mela Drapes & Curtains