Shop All Bedspreads and Comforters
Dolce Mela
Dolce Mela DM706K Pictorial Bedding Duvet Cover Set; King Size - Peacock
Mfr # DM706K
Zoro # G603681191
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dolce Mela
- MFR # DM706K
- Zoro # G603681191
- UPC # 8171460146750
- Country of Origin China
- Category Bedspreads and Comforters
Description
Bring a whole new look to your bedroom with this vibrant peacock design.
These bedding sets and their unique gift make a great choice for housewarming or bridal shower gift.
Features- 6 Piece Luxury Duvet Cover Set Bedding in a Gift Box with Reversible Design
- Fits King & CalKing size mattress up to 16 inches tall
- Hidden plastic snaps at the foot of the duvet cover make it easy to insert your quilt
- Designed for exceptional softness and comfort with Polyester Microfiber & Cotton at 300 TC
- Modern dyeing technology for excellent brightness and long lasting colors
- The complete bedding set comes in an elegant gift box and a Dolce Mela gift bag
- Duvet Cover Insert/Filler is not included in this set
- 1 Fitted bed sheet
- 1 Duvet Cover
- 2 Pillowcases and 2 Pillow Shams
- 1 Fitted Sheet 78 x 82 x 16 Deep.
- 1 Duvet Cover 104 x 92.
- 2 Pillowcases 20 x 36.
- 2 Pillow Shams 20 x 36 + 2 inch flange.
- Color: Peacock
- Size: King
- Machine Washable: Normal w Cool Water - NO BLEACH - Tumble Dry.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- HOTEL GRAND 700 Thread Count White Down Comforter, Ivory, King (018128)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Duvet Cover Set King/California King-Taupe (650KCDC SLTP)
- MADISON PARK SIGNATURE Madison Park MPS10-258 9 Pieces Shades Of Grey Comforter Set; King; Grey (MPS10-258)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- HASTINGS HOME Hastings Home 3-Piece Floral Comforter Set - F-Q (401741YPI)
- BIBB HOME 3-Piece Heavyweight Flannel Duvet Cover Set - Twin - Grey (1169TWGR)
- Dolce Mela Bedspreads and Comforters