Shop All Sign Posts
Dogipot
Telescopic Post, Poly, 4 ft.-8 ft.
Mfr # 1304
Zoro # G1892663
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Galvanized steel
- Overall Height 4 to 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dogipot
- MFR # 1304
- Zoro # G1892663
- UPC # 604120000348
- Country of Origin United States
- Category Sign Posts
Dimensions
Overall Height | 4 to 8 ft. |
Details
Item | Telescopic Post,Poly,4 ft.-8 ft. |
Construction | Galvanized steel |
Description
Telescopic Post,Poly,4 ft.-8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Welding Glove, M/8, Leather, Safety, PR (WTIG-03-M)
- MAGID TouchMaster Lightweight Cotton Lisle Inspection Gloves, 12PK (681H)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (51347)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- DOGIPOT Mounting Base, Pedestal Post, Cast Iron (1305)
- DOGIPOT Telescopic Post, Galv, Steel, 4 ft.-8 ft. (1301-P)
- DOGIPOT Telescopic Post, Galv, Steel, 2 ft.-4 ft. (1302)
- ZORO SELECT Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- NMC Deluxe Black Signicade Stand 45x25x3 (SFS101)
- ZORO SELECT A-FRAME, 1 BOARD, WHITE (97-01-004-02)
- TAPCO, TRAFFIC & PARKING CONTROL CO 14 Gauge Square Galvanized Square Sign Post, 2W x 2D x 10'L (1603-00003)
- Dogipot Signs