Shop All Sign Posts
Dogipot
Telescopic Post, Galv, Steel, 4 ft.-8 ft.
Mfr # 1301-P
Zoro # G1892672
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Galvanized steel
- Overall Height 4 to 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1301-P
- Zoro # G1892672
- UPC # 604120000300
- Country of Origin United States
- Category Sign Posts
Dimensions
Overall Height | 4 to 8 ft. |
Details
Construction | Galvanized steel |
Item | Telescopic Post,Galv,Steel,4 ft.-8 ft. |
Description
Telescopic Post,Galv,Steel,4 ft.-8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- DOGIPOT Telescopic Post, Galv, Steel, 2 ft.-4 ft. (1302)
- DOGIPOT Telescopic Post, Poly, 4 ft.-8 ft. (1304)
- DOGIPOT Mounting Base, Pedestal Post, Cast Iron (1305)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- TAPCO Square Sign Post Anchor, 2.25"x2.25"x36 (1603-00008)
- TAPCO, TRAFFIC & PARKING CONTROL CO 6 lbs. Aluminum Base with Nub, 15in Dia., For 2-3/8in O.D. Round or 2in Square Posts (037-00001**)
- POST GUARD Flexible Sign Post w/Base (102AM)
- Dogipot Sign Posts