Shop All Pet Grooming & Health
Dogipot
Polyethylene Rectangular Beige
Mfr # 1006-2
Zoro # G4742464
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 gal
- Container Shape Rectangular
- Material Grouping Plastic
- Material Polyethylene
- Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1006-2
- Zoro # G4742464
- Country of Origin United States
- Category Pet Grooming & Health
Dimensions
Height | 31 in |
Width | 14 in |
Opening Size | 5" x 3-1/2" |
Container Depth | 19 in |
Length | 19" |
Trash Can Dia./Width | 14" |
Width/Diameter | 19 in |
Depth | 14 in |
Description
Pet Waste Station, Rectangular, Dome, 10 gal, Tan, Height 31 in, Width/Diameter 19 in, Depth 14 in, Plastic, Plastic, Smooth, Stationary, Lid Included, Hinged, None, Pole-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFF DAWG Ruff Dawg Peanut (3479)
- POWERPLAY Practice Ball Combo Pack in Mesh Bag - 36 Piece (PO116025)
- ZIPPO Candy Apple Red Rechargeable Candle Lighter (121651)
- CHAMPION SPORTS Rhino Skin Max Soccer Ball Set, Multi Colors, 8.5" dia, Size 4, PK6 (RMXSBSET)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- DOGIPOT Pole Mounted Pet Waste Station, Polyethyl (1010-S)
- DOGIPOT 10 gal. Green Rectangular Polyethylene Pet Waste Container (1010)
- DOGIPOT Pet Station, Header Pack, Aluminum (1003HP-L)
- DOGIPOT Pole Mounted Pet Waste Station, Black (1003BLK-L)
- DOGIPOT 10 gal. Green Aluminum Round Pet Waste Container (1003-L)
- HEALTHY BREEDS Healthy Breeds 840235174547 16 oz Spanish Water Dog Deodorizing Shampoo (840235174547)
- Dogipot Pet Grooming & Health