Shop All Pet Waste Supplies
Dogipot
Pet Waste Bags, 8 oz., 0.70 mil, PK30
Mfr # 1402-30
Zoro # G3937403
product price: $346.99
/pk 30, $11.57/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Product Grouping Pet Waste Bag
- Capacity 8 oz
- Width 8 in
- Height 13 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1402-30
- Zoro # G3937403
- Country of Origin Multiple
- Category Pet Waste Supplies
Dimensions
Width | 8 in |
Height | 13 in |
Details
Bag Product Grouping | Pet Waste Bag |
Capacity | 8 oz |
Color | Green |
Package Configuration | Coreless Roll |
Material | LLDPE |
Scent | Unscented |
Item | Pet Waste Bags |
Bag Closure Type | None |
Bags Per Roll | 200 |
Strength Rating | Extra Heavy |
Trash Bag Material | High Density Polyethylene (HDPE) |
Trash Bag Color Family | Green |
Max. Load | 10 lb. |
Rolls per Package | 30 |
Seal | Flat |
Bags per Roll/Pack | 200/30 |
Thickness | 0.8 mil |
Bags per Roll | 200 |
Description
Pet Waste Bag, Capacity 8 oz, Width 8 in, Height 13 in, Thickness 0.8 mil, Color Green, Trash Bag Material HDPE, Scent Unscented, Package Configuration Coreless Roll, Rolls per Package 30, Bags per Roll 200, Pet Waste Bags, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Dual Element Air Filter (30-401)
- STENS Hi-Lift Blade 335-757 For Cub Cadet 942-04244A (335-757)
- AFTERMARKET D4D And D4E Track Recoil Spring Fits Caterpillar Dozer (2V7441)
- KAYTEE PRODUCTS Ultra Wld Finch Blnd25Oz (100509354)
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Alum (1011-MINI)
- DOGIPOT Bag Dispenser, Poly, 17"Hx9-2/5"Wx3-1/4"D (1007-2)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402-20)
- DOGIPOT Cat Litter Box, End Table, Reg Sz, White (1705R-AW)
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Poly (1011-POLY)
- DOGGIE BAG Doggie Bag 7x11.5 1.25 Mil White Flat Pack, PK1000 (DB19HC)
- Dogipot Pet Waste Supplies