Shop All Pet Waste Supplies
Dogipot
Pet Waste Bags, 8 oz., 0.70 mil, PK20
Mfr # 1402HP-CASE
Zoro # G9494466
product price: $91.49
/pk 20, $4.57/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Product Grouping Pet Waste Bag
- Capacity 8 oz
- Width 8 in
- Height 13 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1402HP-CASE
- Zoro # G9494466
- Country of Origin Multiple
- Category Pet Waste Supplies
Dimensions
Width | 8 in |
Height | 13 in |
Details
Bag Product Grouping | Pet Waste Bag |
Capacity | 8 oz |
Color | Green |
Package Configuration | Header |
Trash Bag Material | High Density Polyethylene (HDPE) |
Max. Load | 10 lb. |
Bags per Roll/Pack | 100 |
Bag Closure Type | None |
Strength Rating | Extra Heavy |
Thickness | 0.8 mil |
Scent | Unscented |
Rolls per Package | 100 |
Seal | Flat |
Item | Pet Waste Bags |
Material | LLDPE |
Bags Per Roll | 100 |
Trash Bag Color Family | Green |
Bags per Roll | 100 |
Description
Pet Waste Bag, Capacity 8 oz, Width 8 in, Height 13 in, Thickness 0.8 mil, Color Green, Trash Bag Material HDPE, Scent Unscented, Package Configuration Header, Rolls per Package Not a Roll, Bags per Roll 100, Pet Waste Bags, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722580)
- ARS Weeding Sickle (KNK-MT211)
- QUADEL Rigid Seedling Protector Tubes (3871)
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-18X24)
- DOGIPOT Bag Dispenser, Poly, 17"Hx9-2/5"Wx3-1/4"D (1007-2)
- DOGIPOT Bag Dispenser, Single Roll, Aluminum (1004-1)
- DOGIPOT Bag Dispenser, Single Roll, Poly (1008-1)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402-20)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- DOGIPOT DOGIPOT Pet Station and Litter Pick-Up/Liner Bags (1404)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK10 (1402-10)
- Dogipot Pet Waste Supplies