Shop All Pet Waste Supplies
Dogipot
Pet Waste Bags, Trash Liners, 15 gallon, 50 pack
Mfr # 1404
Zoro # G4141392
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Product Grouping Pet Waste Receptacle Bag
- Capacity 15 gal
- Width 27 1/2 in
- Height 29 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dogipot
- MFR # 1404
- Zoro # G4141392
- Country of Origin Multiple
- Category Pet Waste Supplies
Dimensions
Width | 27 1/2 in |
Height | 29 in |
Details
Bag Product Grouping | Pet Waste Receptacle Bag |
Item | Pet Waste Receptacle Bags |
Capacity | 15 gal |
Color | Green |
Package Configuration | Interleaf |
Max. Load | 50 lb. |
Strength Rating | Super Heavy |
Bag Closure Type | None |
Bags Per Roll | 50 |
Seal | Flat |
Thickness | 1.5 mil |
Trash Bag Material | High Density Polyethylene (HDPE) |
Bags per Roll/Pack | 50 |
Material | LLDPE |
Scent | Unscented |
Trash Bag Color Family | Green |
Rolls per Package | 50 |
Bags per Roll | 50 |
Description
Pet Waste Receptacle Bag, Capacity 15 gal, Width 27 1/2 in, Height 29 in, Thickness 1.5 mil, Color Green, Trash Bag Material HDPE, Scent Unscented, Package Configuration Interleaf, Rolls per Package 1, Bags per Roll 50, Pet Waste Receptacle Bags
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALA-PT ALA-PT APCB13 Aladdin No-Niche Skimmer Basket (APCB13)
- COGHLANS Camp Mirror 5X7" (650)
- TOUGH GUY Wall Urn Ash Tray, SS (1ECK8)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X50 ft. (308229B)
- DOGIPOT Bag Dispenser, Poly, 17"Hx9-2/5"Wx3-1/4"D (1007-2)
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Poly (1011-POLY)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402-20)
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Alum (1011-MINI)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK10 (1402-10)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402HP-CASE)
- POOPY POUCH Pet Waste Station, Vertical, White, 17 gal. (PP-SD-01-3R200-WP)
- Dogipot Pet Waste Supplies