Shop All Pet Grooming & Health
Dogipot
Pet Station, Header Pack, Complete, Alum
Mfr # 1003HPA-L
Zoro # G1892602
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Galvanized steel
- Material Aluminum
- Overall Width 2"
- Includes Installation Instructions and Mounting Hardware
- Overall Height 4 to 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1003HPA-L
- Zoro # G1892602
- UPC # 604120000072
- Country of Origin United States
- Category Pet Grooming & Health
Dimensions
Overall Width | 2" |
Overall Height | 4 to 8 ft. |
Details
Item | Pet Station,Header Pack,Complete,Alum |
Construction | Galvanized steel |
Material | Aluminum |
Includes | Installation Instructions and Mounting Hardware |
Description
Pet Station,Header Pack,Complete,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- JACKS IMPORTS Stainless Steel Copper Mouth Tom Thumb Bit 5-1/2" (10454-5-1/2)
- THE STEP Health Club Size Platform With Four 4 Original Risers - Grey (F1011W)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc40035Q And Lower 2,500 (758-099)
- DOGIPOT Pet Station, Complete, Al, 2"x2"x56" (1003A-L)
- DOGIPOT Pet Station, Header Pack, Aluminum (1003HP-L)
- DOGIPOT 10 gal. Green Aluminum Round Pet Waste Container (1003-L)
- DOGIPOT Pole Mounted Pet Waste Station, Black (1003BLK-L)
- DOGIPOT 10 gal. Green Polyethylene Rectangular Pet Waste Container (1005-2)
- DOGIPOT Pole Mounted Pet Waste Station, Polyethyl (1010-S)
- MERIAL Merial FRONTLINEPLUS3-GREEN Frontline Plus 3 Pack Cat All Sizes - Green (FRONTLINEPLUS3-GREEN)
- Dogipot Pet Grooming & Health