Shop All Pet Grooming & Health
Dogipot
Pet Station, Header Pack, Aluminum
Mfr # 1003HP-L
Zoro # G1892578
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Construction Galvanized steel
- Overall Height 4 to 8 ft.
- Overall Width 2"
- Includes (4) 100 Count Header Pak DOGIPOT SMART Litter Pick Up Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1003HP-L
- Zoro # G1892578
- UPC # 604120000065
- Country of Origin United States
- Category Pet Grooming & Health
Dimensions
Overall Height | 4 to 8 ft. |
Overall Width | 2" |
Details
Item | Pet Station,Header Pack,Aluminum |
Material | Aluminum |
Construction | Galvanized steel |
Includes | (4) 100 Count Header Pak DOGIPOT SMART Litter Pick Up Bag |
Description
Pet Station,Header Pack,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LILLY MILLER AllPurpose Lawn Fertilizer For All Grasses 8000 sq ft (100099133)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW6)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H87)
- BRIGGS & STRATTON Air Filter (691643)
- DOGIPOT 10 gal. Green Rectangular Polyethylene Pet Waste Container (1010)
- DOGIPOT Pole Mounted Pet Waste Station, Black (1003BLK-L)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- DOGIPOT Pole Mounted Pet Waste Station, Polyethyl (1010-S)
- DOGIPOT 10 gal Steel Round (1206-L)
- DOGIPOT Pet Station, Complete, Al, 2"x2"x56" (1003A-L)
- SEA-DOG Sea-Dog 327415-1 Die Cast Zinc Bow Socket (327415-1)
- Dogipot Pet Grooming & Health