Shop All Sign Posts
Dogipot
Mounting Base, Pedestal Post, Cast Iron
Mfr # 1305
Zoro # G1892639
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Construction Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1305
- Zoro # G1892639
- UPC # 604120000195
- Country of Origin United States
- Category Sign Posts
Details
Color | Green |
Item | Mounting Base,Pedestal Post,Cast Iron |
Construction | Galvanized steel |
Description
Mounting Base,Pedestal Post,Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Single Layer Neoprene Knee Sleeve, 2XL (600)
- CONDOR U-Block Vest, Class2 Orange/Red, 3XL, ANSI Class: 2 (53YL13)
- ZING Group Lockout Box, Stainless Steel, Red (6061R)
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Green (10190356)
- DOGIPOT Telescopic Post, Poly, 4 ft.-8 ft. (1304)
- DOGIPOT Telescopic Post, Galv, Steel, 2 ft.-4 ft. (1302)
- DOGIPOT Telescopic Post, Galv, Steel, 4 ft.-8 ft. (1301-P)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, 42" W, 72" (C-202-DDSH)
- TAPCO Sign Post, Silver, Steel, 10 ft L (1603-00005)
- NMC Post Drive Cap (PDC)
- HY-KO Stake Sign Wooden 21In (40603)
- Dogipot Signs