Shop All Facility Signs
Dogipot
Dogipot "Off Leash" Pet Waste Sign, 1204
Mfr # 1204
Zoro # G502697286
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Height 0.25
- Length 18
- Outside Diameter 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1204
- Zoro # G502697286
- UPC # 604120000164
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 |
Height | 0.25 |
Length | 18 |
Outside Diameter | 1.5 |
Description
This easy-to-read sign encourages people to clean up after their dogs. Made of reflective aluminum with pre-drilled mounting holes. Measures 18"H x 12"W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Vertical Lifeline, 50 ft., Blue, Gray (300L-Z7/50FTBL)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-149 (FS-17-149)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xxlarge PR (91051-XXL)
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- DOGIPOT Aluminum Pet Waste & Leash Sign, Green (DO87359)
- NMC Deposit Waste Here Sign, N255PB (N255PB)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Right Arrow (red on white) (OS-MISC-P-710-L-19496)
- HY-KO Sign Yes We Are Open Plastic (3020)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1091-RD_14X10 (U7-1091-RD_14X10)
- SIGNMISSION OSHA Sign, 7" H, Aluminum, NOTICE No Pets Service Animals Allowed Sign, Landscape, L-16174 (OS-NS-A-710-L-16174)
- ACCUFORM RESTROOM SIGN UNISEX RESTROOM 3 in x 10 in (MRST562VS)
- Dogipot Signs