Shop All Pet Crates & Carriers
Dogipot
Dog Table/Crate, M, Espresso
Mfr # 1702-M
Zoro # G1892681
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Espresso
- Assembled/Unassembled Assembled
- Construction Wood polyfiber
- Overall Width 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1702-M
- Zoro # G1892681
- UPC # 604120000485
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Overall Width | 21" |
Overall Height | 25" |
Details
Item | Dog Table/Crate,M,Espresso |
Material | Plastic |
Color | Espresso |
Assembled/Unassembled | Assembled |
Construction | Wood polyfiber |
Description
Dog Table/Crate,M,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Prolatch Bait Container Stowaway 3700 Series (2373130)
- JONNY CAT Fresh and Clean Scent Cat Litter 10 lb (60483)
- APACHE Pressure washer Spray Tip, 15 4.0 QD (99023781)
- LEGACY HOSE GARDEN FLEXZILLA 5/8"x5' (LMHFZG505YW)
- STEPHENS PIPE & STEEL Silver Expansion Panel, Economy Bent, Steel, Galvanized (DKS01006)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 35x55 (APCLPD0135)
- STOVALL PRODUCTS Stovall Western Mountain Bluebird House (SP2HUW)
- MIDWEST CONTAINER & INDUSTRIAL SUPPLY - Folding Crate Pan 48 Inch - 10PAN (467506)
- SKEETER SCREEN Skeeter Screen 90700 Horse & Pet Spray (90700)
- WOODLINK Pole Kit 3 Piece (24289)
- HERITAGE FARMS Bird Nester Wire Filled (64006BNW)
- Dogipot Pet Crates & Carriers