Shop All Pet Crates & Carriers
Dogipot
Dog Table/Crate, L, Espresso
Mfr # 1702-L
Zoro # G1892718
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Espresso
- Overall Width 24"
- Overall Height 28"
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1702-L
- Zoro # G1892718
- UPC # 604120000492
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Overall Width | 24" |
Overall Height | 28" |
Details
Item | Dog Table/Crate,L,Espresso |
Material | Plastic |
Color | Espresso |
Assembled/Unassembled | Assembled |
Construction | Wood polyfiber |
Description
Dog Table/Crate,L,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit High Altitude (4 000-8 000 (14 755 14-S)
- EVERGUARD REPELLENTS Animal Repellent Spray For Most Animal Types 32 oz (ADPAR032)
- JONES STEPHENS Garden Hose, 5/8" x 60 ft., Gray, 500 PSI (G04001)
- LOGO BRANDS Chicago Cubs Big Boy Chair (506-11)
- DOGIPOT Dog Table/Crate, M, Espresso (1702-M)
- MILLER MFG Pet Lodge Double Door Crate SMALL (2321-S)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 35x55 (APCLPD0135)
- AUDUBON Wren Bird Hse Red Cedar (NAWREN1N)
- SONGBIRD ESSENTIALS Songbird Essentials SE518 Wren- A-Frame Bird House (SE518)
- OASIS Disposable Pet Carriers, Cardboard, 12 Per Case (PET-C)
- Dogipot Pet Crates & Carriers