Shop All Pet Bowls & Feeders
Dogipot
Dog Bowl, L, 10"W, 2-1/2"D, Dishwasher Safe
Mfr # 1701-L
Zoro # G1892690
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Durable Plastic
- Overall Width 10"
- Overall Depth 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1701-L
- Zoro # G1892690
- UPC # 604120000553
- Country of Origin China
- Category Pet Bowls & Feeders
Dimensions
Overall Width | 10" |
Overall Depth | 2-1/2" |
Details
Item | Dog Bowl,L,10"W,2-1/2"D,Dishwasher Safe |
Construction | Durable Plastic |
Description
Dog Bowl,L,10"W,2-1/2"D,Dishwasher Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dipstick Assembly (14 038 08-S)
- CORONA TOOLS CORONA Shrub Rake, 11 Tine, Steel Tine, Wood Handle, 54 in L Handle (RK 62000)
- CHAPIN 4 gal. 24V Rechargeable Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (63924)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Tan (1206BEIGE)
- DOGIPOT Large Adjustable Double Dinner Esspresso (DO87362)
- REINCARNATION 32 oz. Color Splash Stainless Steel Double Diner - Red (RE499686)
- KANE MFG CO. Kane Big Bin Dog Food Dispenser Black (BBD-2)
- LIXIT Quick Lock Flip Top Water Bottle with Valve 1 Bottle (LI392105)
- MILLER MFG Miller Manufacturing 5 Gallon Double Wall Fount 9835 (9835)
- PAWSMARK 6-Meal Automatic Pet Feeder, LCD, w/Smart Programmable Time Setting (QI004104)
- PETPRIDE Embossed Rim Medium 2 qt Stainless Steel Feeding Bowl (PE2642636)
- Dogipot Pet Bowls & Feeders