Shop All Pet Waste Supplies
Dogipot
Cat Litter Box, End Table, Reg Sz, White
Mfr # 1705R-AW
Zoro # G1892830
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique White
- Inside Height 20-1/2"
- Overall Depth 23.8"
- Material Wood Polyfiber
- Overall Height 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1705R-AW
- Zoro # G1892830
- UPC # 604120000751
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Inside Height | 20-1/2" |
Overall Depth | 23.8" |
Overall Height | 22" |
Overall Width | 18-1/2" |
Inside Depth | 21.1" |
Details
Color | Antique White |
Item | Cat Litter Box,End Table,Reg Sz,White |
Material | Wood Polyfiber |
Description
Cat Litter Box,End Table,Reg Sz,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE BIG SHOT Hose Nozzle Ltl Big Shot (LBS-106)
- ESPOMAMPANY 18LB BioTone Start Plus (BTSP18)
- EZ VANE EZ Vane EZ1504-RF Quarter Horse Weathervane with Roof Mount (EZ1504-RF)
- WESBAR Wesbar 003338 Clearance/Side Marker Lights With Reflex Lens - Replacement Lens, Amber (003338)
- DOGIPOT Bag Dispenser, Single Roll, Poly (1008-1)
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Alum (1011-MINI)
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Poly (1011-POLY)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402-20)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002HP-4)
- DOGIPOT DOGIPOT Pet Station and Litter Pick-Up/Liner Bags (1404)
- BAXTON STUDIO Skylar Walnut Brown Finished Cat Litter Box Cover House (166-10742)
- Dogipot Pet Waste Supplies