Shop All Pet Waste Supplies
Dogipot
Cat Litter Box, End Table, Reg Sz, Brown
Mfr # 1705R-EXP
Zoro # G1892812
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Material Wood Polyfiber
- Overall Depth 23.8"
- Overall Width 18-1/2"
- Overall Height 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1705R-EXP
- Zoro # G1892812
- UPC # 604120000720
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Overall Depth | 23.8" |
Overall Width | 18-1/2" |
Overall Height | 22" |
Inside Height | 20-1/2" |
Inside Depth | 21.1" |
Details
Color | Espresso |
Material | Wood Polyfiber |
Item | Cat Litter Box,End Table,Reg Sz,Brown |
Description
Cat Litter Box,End Table,Reg Sz,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSCAPES Bird Netting 14X14' (46658)
- A-MAZE-N PRODUCTS TUBE SMOKER 6"" SS (AZACC000640084)
- CHAMPION SPORTS Round Poly Spot Markers, 10", Assorted Colors, PK6 (MSPSET)
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (GH-3504-0EGH)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK30 (1402-30)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402HP-CASE)
- DOGIPOT DOGIPOT Pet Station and Litter Pick-Up/Liner Bags (1404)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402-20)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002-2)
- DOGIPOT Bag Dispenser, Single Roll, Poly (1008-1)
- REFINEDKIND RefinedKind Refined Litter Box Extra Large - Espresso (ERLB-XL-ES)
- Dogipot Pet Waste Supplies