Shop All Pet Waste Supplies
Dogipot
Cat Litter Box, End Table, Jumbo, White
Mfr # 1705J-AW
Zoro # G1892779
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique White
- Overall Width 24"
- Inside Depth 28.4"
- Overall Depth 30"
- Material Wood Polyfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1705J-AW
- Zoro # G1892779
- UPC # 604120000737
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Overall Width | 24" |
Inside Depth | 28.4" |
Overall Depth | 30" |
Inside Height | 25.2" |
Overall Height | 28.9" |
Details
Color | Antique White |
Item | Cat Litter Box,End Table,Jumbo,White |
Material | Wood Polyfiber |
Description
Cat Litter Box,End Table,Jumbo,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBAT Max 0.95 Oz. Tube Ant Bait Gel (DIA 05457)
- ICS 14 in 5.0 Gas/Oil (50:1 (2%)) Concrete Chain Saw (576153)
- BRIGGS & STRATTON Hose - Chemical (204658GS)
- MTD Shim Set (GW-1325C)
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Alum (1011-MINI)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402-20)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002HP-4)
- DOGIPOT Bag Dispenser, Poly, 17"Hx9-2/5"Wx3-1/4"D (1007-2)
- DOGIPOT Bag Dispenser, Single Roll, Poly (1008-1)
- HARTZ Puppy Training Pad (680214)
- Dogipot Pet Waste Supplies