Shop All Pet Waste Supplies
Dogipot
Bag Dispenser, Poly, 17"Hx9-2/5"Wx3-1/4"D
Mfr # 1007-2
Zoro # G1892322
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17"
- Overall Width 9.4"
- Overall Depth 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1007-2
- Zoro # G1892322
- UPC # 604120000119
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Overall Height | 17" |
Overall Width | 9.4" |
Overall Depth | 3-1/4" |
Details
Item | Bag Dispenser,Poly,17"Hx9-2/5"Wx3-1/4"D |
Description
Bag Dispenser,Poly,17"Hx9-2/5"Wx3-1/4"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bat Removal Cone, Animal Control, 6 in. (N8-PC20)
- HUMBOLDT Mixing Bucket & Cover, For H-1690(5DNN1) (5DNN2)
- STENS Blades For 44" Deck Cub Cadet Current Models 759-3812 (325-837)
- SWISHER Spring-Idler Tension, Bent Leg (4422)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- DOGIPOT DOGIPOT Pet Station and Litter Pick-Up/Liner Bags (1404)
- DOGIPOT Bag Dispenser, Single Roll, Aluminum (1004-1)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK10 (1402-10)
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Poly (1011-POLY)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002HP-4)
- LANDSCAPERS SELECT Scoop Tool Pet Waste Removal (PS32)
- Dogipot Pet Waste Supplies