Shop All Pet Waste Supplies
Dogipot
15-1/2" Green Aluminum, PetWaste Bag Dispenser
Mfr # 1002HP-4
Zoro # G9494457
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 48 oz.
- Width 9-13/32"
- Height 15 1/2 in
- Color Green
- Indoor/Outdoor Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1002HP-4
- Zoro # G9494457
- Country of Origin Multiple
- Category Pet Waste Supplies
Dimensions
Width | 9-13/32" |
Height | 15 1/2 in |
Length | 15 1/2 in |
Width/Diameter | 9 1/4 in |
Depth | 3-1/4" |
Details
Item | Pet Waste Bag Dispenser |
Capacity | 48 oz. |
Color | Green |
Indoor/Outdoor | Indoor, Outdoor |
For Use With | 1402HP Bags |
Standards | ADA |
Finish | Powder Coated |
Series | Junior Header Pak Bag Dispenser |
Container Basic Material | Metal |
Container Mounting Style | Pole-Mounted |
Includes | (2) Keys for Dispenser Locking Front Access Panel, (4) Header Packs of Litter Pick Up Bags (100 Per Pack), Aluminum Header Pack Junior Bag Dispenser, Header Pack 3-Prong Bag Holder, Mounting Hardware for 1 3/4 in x 1 3/4 in to 2 in x 2 in |
Material | Aluminum |
Container Shape | Rectangular |
Number of Openings | 1 |
Accessory Type | Pet Waste Bag Dispenser |
Description
Pet Waste Bag Dispenser, For Use With 1402HP Bags, Color Green, Height 15 1/2 in, 9 1/4 in Width/Diameter, Length 15 1/2 in, Material Aluminum, Finish Powder Coated, Junior Header Pak Bag Dispenser, Includes (2) Keys for Dispenser Locking Front Access Panel, (4) Header Packs of Litter Pick Up Bags (100 Per Pack), Aluminum Header Pack Junior Bag Dispenser, Header Pack 3-Prong Bag Holder, Mounting Hardware for 1 3/4 in x 1 3/4 in to 2 in x 2 in, Standards ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L White Polypropylene Handle (56015)
- LOGO BRANDS Georgia 34oz Native Quencher Bottle (142-S34QB-63)
- A & I PRODUCTS Fuel Filter, In Tank 1" x0.2" x1" (A-B1ZF2)
- ADAMSBUILT FISHING Adamsbuilt TW2FRCP-GRN Tailwater Fly Rod Case With Pouch - 2 Piece (TW2FRCP-GRN)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402HP-CASE)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402-20)
- DOGIPOT Bag Dispenser, Single Roll, Aluminum (1004-1)
- DOGIPOT Cat Litter Box, End Table, Reg Sz, White (1705R-AW)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK30 (1402-30)
- FLOORTEX Floortex FPPET4356EV2 Tex Anti-microbial Pet Mat 17 x 22 in. (FPPET4356EV2)
- Dogipot Pet Waste Supplies