Shop All Pet Waste Supplies
Dogipot
15-1/2" Green Aluminum, PetWaste Bag Dispenser
Mfr # 1002-2
Zoro # G7460652
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-4/10"
- Height 15 1/2 in
- Color Green
- Standards ADA
- Series Junior Roll Bag Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1002-2
- Zoro # G7460652
- Country of Origin Multiple
- Category Pet Waste Supplies
Dimensions
Width | 9-4/10" |
Height | 15 1/2 in |
Length | 3 1/4 in |
Width/Diameter | 9 1/4 in |
Depth | 3-1/4" |
Details
Item | Pet Waste Bag Dispenser |
Color | Green |
Standards | ADA |
Series | Junior Roll Bag Dispenser |
Material | Aluminum |
Finish | Powder Coated |
Container Basic Material | Metal |
Container Shape | Rectangular |
Container Mounting Style | Pole-Mounted |
Indoor/Outdoor | Indoor, Outdoor |
Includes | (2) Keys for Dispenser Locking Front Access Panel, (2) Rolls of Litter Pick Up Bags (200 Per Roll), Aluminum Junior Bag Dispenser, Mounting Hardware for 1 3/4 in x 1 3/4 in to 2 in x 2 in |
Accessory Type | Pet Waste Bag Dispenser |
Description
Pet Waste Bag Dispenser, Color Green, Height 15 1/2 in, 9 1/4 in Width/Diameter, Length 3 1/4 in, Material Aluminum, Finish Powder Coated, Junior Roll Bag Dispenser, Includes (2) Keys for Dispenser Locking Front Access Panel, (2) Rolls of Litter Pick Up Bags (200 Per Roll), Aluminum Junior Bag Dispenser, Mounting Hardware for 1 3/4 in x 1 3/4 in to 2 in x 2 in, Standards ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Green Bay Packers Flipside Powder Coat Coolie (612-SCOOLP-34)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-045)
- GREAT STATESRPORATION GT Post Hole Digger (GT-PHD205)
- RV DESIGNER RV Designer E227 Door Bumper - Entry 2-1/4", Black (E227)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002HP-4)
- DOGIPOT DOGIPOT Pet Station and Litter Pick-Up/Liner Bags (1404)
- DOGIPOT Bag Dispenser, Single Roll, Aluminum (1004-1)
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Poly (1011-POLY)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK30 (1402-30)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- PAWSMARK Fully Enclosed Hooded Litter Pan with Front Entry Odor Close Door, Cat Litter Scoop Included (QI003672)
- Dogipot Pet Waste Supplies