Shop All Trash Cans
Dogipot
10 gal Trash Can, Green
Mfr # 1208-L
Zoro # G1892447
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 gal
- Color Green
- Height 21"
- Width 13"
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dogipot
- MFR # 1208-L
- Zoro # G1892447
- UPC # 604120000294
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 21" |
Width | 13" |
Depth | 12" |
Details
Trash Container Capacity | 10 gal |
Color | Green |
Item | Trash Can |
Description
Waste Receptacle,Lid,10 gal.,Poly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD Brick Sealer Quart Super Concentrate (makes 5 gal) (SP-3003)
- LEISURE TIME Enzyme Liquid Scum Gone 32 oz (SGQ)
- UNIVERSAL Microfiber Cleaning Cloth, 12 x 12, Blue, PK3 (UNV43664)
- MRS. MEYERS CLEAN DAY 33 oz Personal Soaps Bottle, 6 PK (651327)
- DOGIPOT 10 gal Trash Can, Green, Aluminum, Steel (1206A-L)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005BLK-2)
- SIMPLEHUMAN 66 gal Open Can, Brushed, Stainless Steel (CW1490)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Silver, 13 11/16 in Dia, Metal (2147582)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Black, Plastic (295600BK)
- HOSPECO Square Trash Can, White, Side Door, Metal (2201)
- TOTER 55 gal Round Trash Can, Dark Gray Granite (RND55-B0149)
- Dogipot Trash Cans