Shop All Pet Grooming & Health
Dogipot
10 gal. Green Rectangular Polyethylene Pet Waste Container
Mfr # 1010
Zoro # G5489088
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bag Dispenser, Covered Waste Receptacle
- Container Mounting Style Pole-Mounted
- For Use With Lid Mfr. Model Number Lid attached
- Finish Smooth
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dogipot
- MFR # 1010
- Zoro # G5489088
- Country of Origin Multiple
- Category Pet Grooming & Health
Dimensions
Height | 49 in |
Width | 14 in |
Container Depth | 12 in |
Trash Can Dia./Width | 14" |
Depth | 12 in |
Width/Diameter | 14 in |
Description
Pet Waste Station, Rectangular, Flat, 10 gal, Green, Height 49 in, Width/Diameter 14 in, Depth 12 in, Plastic, Plastic, Smooth, Stationary, Lid Included, Hinged, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER 48 in L Replacement Handle for Shovel (2037300)
- BRIGGS & STRATTON Assembly - Drive Wheel, 8 x 2 (7500542YP)
- CORONA TOOLS Shear Pruning By-Pass 8.5 In L (BP 3180D)
- TIE DOWN ENGINEERING Tie Down Engineering 59300 ABS Foundation Pad - 16" x 18", 12-Pack (59300)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- DOGIPOT 10 gal. Green Aluminum Round Pet Waste Container (1003-L)
- DOGIPOT Pet Station, Header Pack, Aluminum (1003HP-L)
- DOGIPOT Pet Station, Complete, Al, 2"x2"x56" (1003A-L)
- DOGIPOT 10 gal Steel Round (1206-L)
- DOGIPOT 10 gal. Green Polyethylene Rectangular Pet Waste Container (1005-2)
- PROVIZOR PRODUCTS Optivizor Regular Snout MINI-LT6LB (1926-MINI)
- Dogipot Pet Grooming & Health