Shop All Drinking Fountains & Water Cooler Parts
Dogipark
Pedastal Water Fountain, Black
Mfr # 7751-BLACK
Zoro # G7284899
Free Shipping & Returns
$2,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 9-1/2" H x 15-7/8" W
- Finish Black
- Standards ANSI/NSF 61, Section 9; ANSI A117.1
- Faucet Operation Foot-Operated Push Button; Self Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dogipark
- MFR # 7751-BLACK
- Zoro # G7284899
- UPC # 604120000867
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 9-1/2" H x 15-7/8" W |
Details
Item | Pedestal Dog Drinking Fountain |
Material | Stainless Steel |
Finish | Black |
Standards | ANSI/NSF 61, Section 9; ANSI A117.1 |
Faucet Operation | Foot-Operated Push Button; Self Closing |
Description
Pedastal Water Fountain,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish (SS8124L2)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-J300-2p-16905)
- CHICAGO FAUCET Dual-Handle 8" Mount, Sink Faucet, Chrome plated (1100-317XKABCP)
- ZURN 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (114-SXL)
- DOGIPARK Double Bowl Water Fountain, Green (7752-GREEN)
- DOGIPARK Pedastal Water Fountain, Green (7751-GREEN)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 1/2in IPS-Male (10364-L)
- ELKAY Elkay Kit-Hac/Wc Pushbar (98895C)
- ELKAY Reg -W/ Spring (61313C)
- ELKAY Elkay Kit-Flexi-Guard Bubbler Replcmnt (92715C)
- FLUIDFIT Fitting, Fluidfit, Union Tee, 1/4" (HUT1/4-1/4)
- Dogipark Drinking Fountains & Water Cooler Parts