Shop All Flange Bearings
Dodge
Type E Bearings, FC-E-315R TYPE E-XTRA
Mfr # FC-E-315R TYPE E-XTRA
Zoro # G2482292
Free Shipping & Returns
$2,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dodge
- MFR # FC-E-315R TYPE E-XTRA
- Zoro # G2482292
- UPC # 782475699278
- Country of Origin United States
- Category Flange Bearings
Description
FC-E-315R Dodge 023143 315 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 3-15/16 in Dia Bore, 6.63 in L Bolt Center-to-Center, 9.38 in Dia Bolt Circle, Piloted Flange Mount, 10.88 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- CRC Multi-Precision Lubricant, 5 Wt Oz (2004)
- BESTORQ 3M Timing Belts (234-3M-15)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5744)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-104S-NL (124669 LFT-SC-104SNL)
- DODGE F4B-SXV-106 207 Intermediate Duty Non-Expansion Single Lip Ball Bearing Unit, 1-3/8 in Bore (131387)
- DODGE Type K Flange Bearing, Ductile Iron Expansion, F4B-K-207RE (056214 F4B K 207RE)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-300 (126197 F4B-SCM-300)
- DODGE F4B-SXR-112 209 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Bore (131122)
- DODGE Grip TIght Adapter Ball Brngs, GT 2-Bolt Flng Unit w/o Adptr Slv & Lck Nt, F4B-GT-11 (129498 F2B GT 11)
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- Dodge Pillow Block & Flange Bearings