Shop All Flange Bearings
Dodge
Type E Bearings, FC-E-211R TYPE E-XTRA
Mfr # FC-E-211R TYPE E-XTRA
Zoro # G2495933
product price: $1,310.99
/ea
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # FC-E-211R TYPE E-XTRA
- Zoro # G2495933
- UPC # 782475699728
- Country of Origin United States
- Category Flange Bearings
Description
FC-E-211R Dodge 023135 215 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 2-11/16 in Dia Bore, 5.3 in L Bolt Center-to-Center, 7-1/2 in Dia Bolt Circle, Piloted Flange Mount, 8-3/4 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 36.5 (3VX365)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450200)
- NTN RadialDeep Groove Ball Brg 90 Mm Id X 160 Mm Od X 30 Mm W Double Shielded, 6218ZZ C3 EM L627 (6218ZZ C3 EM L627)
- FESTO Push-In L-Fitting QSML-M5-4 (QSML-M5-4)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-106 (F2B-SC-106)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, WSTU-SCM-203 (WSTU-SCM-203)
- DODGE FC-E-114R Type E-Xtra Piloted Flange Bearing (059143 1-7/8 TYP E PLT FLG)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124275)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-35M (125967 F4B SCM 35M)
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 2-Bolt Flange, F2B-SCM-107 (126287 F2B-SCM-107)
- ZORO SELECT 12-24X1 SERRTED HWH FLANG FT 18-8 STAINLESS STEEL (1216MWW188)
- Dodge Flange Bearings