Dodge

Type E Bearings, F4B-E-204R TYPE E-XTRA


product price: $654.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dodge
  • MFR # F4B-E-204R TYPE E-XTRA
  • Zoro # G2482064
  • UPC #
    782475697595
  • Country of Origin United States
  • Category Flange Bearings

Description

F4B-E-204R Dodge 023105 207 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 2-1/4 in Dia Bore, 5.38 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 6.88 in OAL/Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.