Shop All Flange Bearings
Dodge
Type E Bearings, F4B-E-103R TYPE E-XTRA
Mfr # F4B-E-103R TYPE E-XTRA
Zoro # G2483622
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F4B-E-103R TYPE E-XTRA
- Zoro # G2483622
- UPC # 782475697762
- Country of Origin United States
- Category Flange Bearings
Description
F4B-E-103R Dodge 023093 103 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 1-3/16 in Dia Bore, 2.88 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 3-3/4 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932610Q, Pressure Line, 3 micron, Outside-In (MF0058388)
- CONTINENTAL V-belt, 102 in L, 1/2 in W Top, Rubber (841020)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Male NPT 10PCS (UC1414MB-B10-P)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Coupler High Flow Set 3/8in-18 NPTF (CH38)
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 2-Bolt Flange, F2B-SCM-111 (126289 F2B-SCM-111)
- DODGE F2B-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3/4 in Bore (124170)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-014 (P2B-SC-014)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B SC 102)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-107 (F4B-SCM-107)
- DODGE FC-DL-200 (128818 FC-DL-200)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- Dodge Pillow Block & Flange Bearings