Shop All Pillow Block Bearings
Dodge
Type C Pillow Block 2-Bolt Base, P2B-C-108E
Mfr # 087264 1-1/2 TYP C EXP
Zoro # G208841044
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Dodge
- MFR # 087264 1-1/2 TYP C EXP
- Zoro # G208841044
- Country of Origin United States
- Category Pillow Block Bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460025)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod (211347)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A03AH, Pressure Line, 3 micron (ZX-HP3201A03AH)
- DODGE P2B-SCAH-012-FF, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 0.75 in Bore Dia. (064110)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 1-15/16 in Bore, 6.06 to 6.44 in L Bolt Center-to-Center (070278)
- DODGE P2B-E-300R Type E-Xtra Pillow Block, 2-Bolt Base (060377 P2B-E-300)
- DODGE 208 Normal Duty Pillow Block Ball Bearing Unit, 1-1/2 in Bore (123814)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 1-7/16 in Bore, 4.81 to 5.2 in L Bolt Center-to-Center (070273)
- DODGE P2B-GTM-207, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.4375" Bore Dia. (129227)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- Dodge Pillow Block & Flange Bearings