Shop All Flange Bearings
Dodge
Sxv Mounted Ball Bearings & Inserts, P2B-SXVB-103
Mfr # P2B-SXVB-103
Zoro # G300415037
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # P2B-SXVB-103
- Zoro # G300415037
- UPC # 782475119783
- Country of Origin United States
- Category Flange Bearings
Description
P2B-SXVB-103 Dodge; 131989 206 Intermediate Duty Non-Expansion Single Lip Pillow Block Ball Bearing Unit, 1-3/16 in Dia Bore, 4-1/4 to 5 in L Bolt Center-to-Center, 1.56 in Base to Bore Centerline, 6-1/4 in OAL x 0.62 in OAH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM (31LH62)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- CONTINENTAL CONTITECH 4/3VX800 Banded Cogged V-Belt, 80" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX800)
- EATON AEROQUIP Hydraulic Hose, Bulk, 13/32, 25 Ft (2807-8-25)
- DODGE 212 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/4 in Bore (126283)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-115 (124269 F2B-SC-115)
- DODGE Eccentric Collar Ball Bearings, SXR Normal Duty 4-Bolt Flange Bearings, F4B-SXR-204 (131132 F4B-SXR-204)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-101 (124410 F2B SC 101)
- DODGE F2B-SCM-115 211 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-15/16 in Bore (126292)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-50M (P2B-SC-50M)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- Dodge Pillow Block & Flange Bearings