Shop All Flange Bearings
Dodge
Sxv Mounted Ball Bearings & Inserts, P2B-SXVB-100
Mfr # P2B-SXVB-100
Zoro # G700414814
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dodge
- MFR # P2B-SXVB-100
- Zoro # G700414814
- UPC # 782475119752
- Country of Origin United States
- Category Flange Bearings
Description
P2B-SXVB-100 Dodge; 131986 205 Intermediate Duty Non-Expansion Single Lip Pillow Block Ball Bearing Unit, 1 in Dia Bore, 3.69 to 4.5 in L Bolt Center-to-Center, 1.31 in Base to Bore Centerline, 5-1/2 in OAL x 2.64 in OAH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H4EP)
- DIXON Boss Male Stem Iron, 3"NPT x 3" (MS36)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-60/1-56C, Helical Inline Speed Reducer, 56C Input Flange, 60:1 Ratio (WINL37-60/1-56C)
- MILTON H Style Industrial Plug, 3/8" Hose Barb, PK100 (1837-6BK)
- DODGE Type E Bearings, F4B-E-114R TYPE E-XTRA (F4B-E-114R TYPE E-XTRA)
- DODGE Type K Flange Bearing, Ductile Iron Expansion, F4B-K-207RE (056214 F4B K 207RE)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, FB-SC-100 (FB-SC-100)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-103 (124648 LFT SC 103)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-012 (MULTIPAK) (F2B-SC-012 (MULTIPAK))
- DODGE F2B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124278)
- DAYTON 1A403 Flange Mount Bearing (2 Bolt) (1A403)
- Dodge Pillow Block & Flange Bearings