Shop All Flange Bearings
Dodge
Sxv Mounted Ball Bearings & Inserts, P2B-SXV-104
Mfr # P2B-SXV-104
Zoro # G700414722
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # P2B-SXV-104
- Zoro # G700414722
- UPC # 782475119677
- Country of Origin United States
- Category Flange Bearings
Description
P2B-SXV-104 Dodge; 131978 207 Intermediate Duty Non-Expansion Single Lip Pillow Block Ball Bearing Unit, 1-1/4 in Dia Bore, 4.68 to 5.44 in L Bolt Center-to-Center, 1.88 in Base to Bore Centerline, 6-1/2 in OAL x 3-3/4 in OAH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor Brake Kit, 6 ft.-lb. (964225)
- TITAN HD Motor Dual Run Cap, 70/10 MFD, 440V, Round (PRCFD7010A)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4M)
- GLOBAL GSC-287-SS Set Screw Collar (GSC-287-SS)
- DODGE F2B-SCM-115 211 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-15/16 in Bore (126292)
- DODGE F2B-SC-010 203 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 5/8 in Bore (124199)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-112 (124212 F4B SC 112)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-010 (124641 5/8 LFT SC 010)
- DODGE FC-E-112R Type E-Xtra Piloted Flange Bearing (012327 1-3/4 TYP E PLTFLG 4BT)
- DODGE Double Interlock Flange Bearing, Ductile Iron Expansion, F4B-DI-115RE (059507)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-104 MULTIPAK (124206 F4B-SC-104)
- Dodge Flange Bearings