Shop All Flange Bearings
Dodge
Sxv Mounted Ball Bearings & Inserts, F2B-SXV-103
Mfr # F2B-SXV-103
Zoro # G400417023
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F2B-SXV-103
- Zoro # G400417023
- UPC # 782475118618
- Country of Origin United States
- Category Flange Bearings
Description
F2B-SXV-103 Dodge; 131743 206 Intermediate Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Dia Bore, 4.59 in L Bolt Center-to-Center, 2-Bolt Base Flange Mount, 5.56 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 1/4 Inch FPT x 1/4 Inch MPT (VS440)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-207 (F4B-SCM-207)
- CRC Penetrating Solvent, Knock'er Loose, 11.5 oz Aerosol Can, 32 to 300 Degrees F, Red (03027)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558T)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (123173)
- DODGE P2B-IP-203LE, Expansion (Float), Cast Iron, 2.1875 inch Bore Diameter (069496)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-107 (MULTIPAK) (F4B-SC-107 (MULTIPAK))
- DODGE F2B-SCM-115 211 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-15/16 in Bore (126292)
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-215 (F4B-SCM-215)
- DODGE F4B-E-300R Type E-Xtra Flange Bearing, 4-Bolt Base (023111 F4B-E-300R)
- Dodge Pillow Block & Flange Bearings