Shop All Flange Bearings
Dodge
Sxr Gxr Mounted Ball Bearings & Inserts, F2B-SXRED-112
Mfr # F2B-SXRED-112
Zoro # G200471836
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F2B-SXRED-112
- Zoro # G200471836
- UPC # 782476738273
- Country of Origin United States
- Category Flange Bearings
Description
F2B-SXRED-112 Dodge; 079264 209 Series Extreme Normal Duty Non-Expansion Ball Bearing Unit, 1-3/4 in Dia Bore, 5.84 in L Bolt Center-to-Center, 2-Bolt Base Flange Mount, 7.06 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI GY (PLG07525-100)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3.35" OD (23V335SH)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- SKF SKF 6312Z/C3, Single Row Ball Bearings (6312Z/C3)
- DODGE F2B-VSC-112 209 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-3/4 in Bore (125523)
- DODGE Type E Bearings, F4B-E-114R TYPE E-XTRA (F4B-E-114R TYPE E-XTRA)
- DODGE F2B-SC-010 203 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 5/8 in Bore (124199)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-107 (126187 F4B-SCM-107)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-50M (125882 F2B SC 50MM)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-108 (P2B-SCB-108)
- ZORO SELECT M12-1.75X80 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1280BF8)
- Dodge Flange Bearings