Shop All Flange Bearings
Dodge
Sxr Gxr Mounted Ball Bearings & Inserts, F2B-SXR-107-ABHS
Mfr # F2B-SXR-107-ABHS
Zoro # G700471855
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F2B-SXR-107-ABHS
- Zoro # G700471855
- UPC # 782475560172
- Country of Origin United States
- Category Flange Bearings
Description
F2B-SXR-107-ABHS Dodge; 059888 207 Series Normal Duty Non-Expansion Ball Bearing Unit, 1-7/16 in Dia Bore, 5.12 in L Bolt Center-to-Center, 2-Bolt Base Flange Mount, 6.13 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF RTE48D25B, Pressure Line, 25 micron (ZX-RTE48D25B)
- LUBRIPLATE Aluminum Complex Nlgi No. 2 Heavy Duty Grease PK40 (L0085-098)
- D&D Timing Belt, 5M, 20 x 750mm PL, T150 (750-5M-20)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-106 (F2B-SC-106)
- DODGE F4B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124208)
- DODGE Eccentric Collar Ball Bearings, SXR 4-Bolt Flange Bearings, F4B-SXR-200 (131127 2IN SXR 4BT FLG)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 2-Bolt Flange, F2B-SC-102 (124272 F2B-SC-102)
- DODGE Grip TIght Adapter Ball Bearings, GT 2-Bolt Flange Bearings, F4B-GT-008 (129301 F2B-GT-008)
- DODGE 212 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/4 in Bore (126283)
- DAYTON 1F554 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (1F554)
- Dodge Pillow Block & Flange Bearings