Shop All Flange Bearings
Dodge
Sxr Gxr Mounted Ball Bearings & Inserts, F2B-SXR-104S-NL
Mfr # F2B-SXR-104S-NL
Zoro # G2488723
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F2B-SXR-104S-NL
- Zoro # G2488723
- UPC # 782476314743
- Country of Origin United States
- Category Flange Bearings
Description
F2B-SXR-104S-NL Dodge 068866 206 Series Normal Duty Non-Expansion Ball Bearing Unit, 1-1/4 in Dia Bore, 4.59 in L Bolt Center-to-Center, 2-Bolt Base Flange Mount, 5.56 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/3VX630 Banded Cogged V-Belt, 63" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX630)
- DAIDO Daido TRC40-MD 10 ft. No. 40 Roller Chain (483354)
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- CLIMAX METAL PRODUCTS M2C-36 Metric Two-Piece Clamping Collar (M2C-36)
- DODGE F4B-SCM-207 214 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (126194)
- DODGE FC-DL-104, Piloted Flange, Non-Expansion, Cast Iron, 1.25" Bore Dia. (128810)
- DODGE F4S-S2-215R Non-Expansion Square Type S-2000 Spherical Roller Bearing Unit, 2-15/16 in Bore (070554)
- DODGE F2B-VSC-107 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-7/16 in Bore (123614)
- DODGE F4B-SCM-300 216 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3 in Bore (126197)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-103-NL (124668 1-3/16 SCLFT FLG 2BT)
- DODGE F2B-SC-010 203 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 5/8 in Bore (124199)
- Dodge Flange Bearings