Shop All Pillow Block Bearings
Dodge
Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-20M
Mfr # 130354 TB-SC-20MM
Zoro # G808835139
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Dodge
- MFR # 130354 TB-SC-20MM
- Zoro # G808835139
- Country of Origin United States
- Category Pillow Block Bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (D1026)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, 60 Series (BH4-60)
- DODGE Steel S-2000 HD Pillow Block, 2-Bolt Base with Type E Dimensions, SEP2B-S2-300R (042754 3-3/16 S2000 PB 2BT NE)
- DODGE Pillow Block, 2-Bolt Base, P2B-S2-115R (043124 F4B S2 114)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-204 (123821 P2B-SC 204)
- DODGE P2B-GTM-307, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 3.4375" Bore Dia. (129232)
- DODGE P2B-E-112R Type E-Xtra Pillow Block, 2-Bolt Base (060373 P2B-E-112)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCUAH-103-FF (P2B-SCUAH-103-FF)
- DODGE P2B-GTAH-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875" Bore Dia. (129179)
- Dodge Pillow Block & Flange Bearings