Shop All Flange Bearings
Dodge
Sc Ultra Kleen Ball Bearing Mounted Units & Inserts, LF-SCEZ-30M-SHSS
Mfr # LF-SCEZ-30M-SHSS
Zoro # G2479748
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # LF-SCEZ-30M-SHSS
- Zoro # G2479748
- UPC # 782476478391
- Country of Origin United States
- Category Flange Bearings
Description
LF-SCEZ-30M-SHSS Dodge Ultra KleenTM 136875 206 Series Normal Duty Non-Expansion Ball Bearing Unit With Square Bolt Holes, 30 mm Dia Bore, 90.4 mm Dia Bolt Circle, 3-Bolt Base Flange Mount, 112.8 mm OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushings-600 (P2 1-11/16)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 5 Gal Pail, Amber (49012)
- DAYTON AC Gearmotor, 605.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY5)
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 4-Bolt Flange, F4B-SCM-200 (126192 F4B-SCM-200)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-103 (124205 F4B-SC-103)
- DODGE Eccentric Collar Ball Bearings, SXR Normal Duty 4-Bolt Flange Bearings, F4B-SXR-204 (131132 F4B-SXR-204)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-115 (MULTIPAK) (P2B-SC-115 (MULTIPAK))
- DODGE F2B-VSC-104 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-1/4 in Bore (123613)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-112 (F4B-SCM-112)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFUX-1.3/4M)
- Dodge Pillow Block & Flange Bearings