Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, WSTU-SC-215
Mfr # WSTU-SC-215
Zoro # G300414917
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # WSTU-SC-215
- Zoro # G300414917
- UPC # 782475115464
- Country of Origin United States
- Category Flange Bearings
Description
WSTU-SC-215 Dodge; 125119 215 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 2-15/16 in Dia Bore, 9.13 in L x 6.69 in W x 2-3/4 in H, 14872 lb Dynamic/11108 lb Static Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOSSO Iosso 10909 E-Z Snap Zipper and Snap Lubricant - 1.5 oz. (10909)
- TRUE TEMPER Ames Hose Reel, 5/8 in Hose, 100 ft of 5/8 in Hose, Poly (2388340)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (RSG300-50-G)
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- DODGE Type E Bearings, F4B-E-114R TYPE E-XTRA (F4B-E-114R TYPE E-XTRA)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, WSTU-SCM-203 (WSTU-SCM-203)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B SC 102)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-100 MULTIPAK (124103 F4B-SC-100)
- DODGE F4B-SCM-215 216 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-15/16 in Bore (126196)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124205)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-106 (124612 1-3/16 LF SC FLG 3BT)
- Dodge Pillow Block & Flange Bearings