Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, WSTU-SC-107
Mfr # WSTU-SC-107
Zoro # G000416280
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dodge
- MFR # WSTU-SC-107
- Zoro # G000416280
- UPC # 782475115419
- Country of Origin United States
- Category Flange Bearings
Description
WSTU-SC-107 Dodge; 125114 207 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-7/16 in Dia Bore, 4.87 in L x 1.63 in W x 4.13 in H, 5759 lb Dynamic/3461 lb Static Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Blow Gun Extension, 6 (AG1006FZ)
- DAYTON B47 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (1A106)
- MISTY Ultra High Temp, 45 lb. (1003236)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- DODGE Flanged Unit, 4-Bolt Base, F4B-GT-11 (129472 F4B GT-11)
- DODGE Grip TIght Adapter Ball Bearings, GT 4-Bolt Flange Bearings, F4B-GT-207 (129656 F4B-GT-207)
- DODGE F2B-SC-010 203 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 5/8 in Bore (124199)
- DODGE F2B-VSC-107 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-7/16 in Bore (123614)
- DODGE F4B-SC-203 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-3/16 in Bore (124215)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-103 (124275 F2B-SC-103)
- BROWNING Interchange General Units, #VF4S231 (VF4S231)
- Dodge Flange Bearings