Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, TP-GM-203
Mfr # TP-GM-203
Zoro # G900415307
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # TP-GM-203
- Zoro # G900415307
- UPC # 782475122998
- Country of Origin United States
- Category Flange Bearings
Description
TP-GM-203 Dodge; 136072 212 Medium Duty Non-Expansion Single Lip Top Angle Take-Up Set Screw Ball Bearing, 2-3/16 in Dia Bore, 7 in L x 7-7/16 in W x 7.44 in H, 11791 lb Dynamic/8100 lb Static Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT33S-120-A)
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP HEX NIPPLE (5404-12-12)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.15 inch OD (2B48SDS)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 48Teeth, RH (H1648R)
- DODGE F4B-SCM-108 209 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (126188)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-107 (126187 P2B SCM 204)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-106 (124207 F4B-SC-103)
- DODGE Grip TIght Adapter Ball Bearings, GT 4-Bolt Flange Bearings, F4B-GT-207 (129656 F4B-GT-207)
- DODGE F4B-SXR-112 209 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Bore (131122)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-103 (124648 LFT-SC-103)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-131 (VF4S-131)
- Dodge Pillow Block & Flange Bearings